LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cutting Tip, One Piece, Size 2, Acetylene

VALUE BRAND| Zoro #: G1133815| Mfr #: 2CYZ5

$9.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acetylene Pressure: 6 psi
Size: 2
Oxygen Flow: 140 to 160 cfh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133815 Mfr #: 2CYZ5
Acetylene Pressure: 6 psiSize: 2
Oxygen Flow: 140 to 160 cfhItem: Cutting Tip
Gas Service: AcetyleneOxygen Pressure: 36 to 46 psi
Acetylene Flow: 16 to 18 cfhType: 1 Piece
Series: 3-101Steel Thickness: 1" to 1-1/2"
Country of Origin (subject to change): China

Description

Cutting Tip, 3-101, Size 2, Gas Service Acetylene, Steel Thickness 1 In. to 1-1/2 In., Acetylene Flow 16 to 18 cfh, Acetylene Pressure 6 psi, Oxygen Flow 140 to 160 cfh, Oxygen Pressure 36 to 46 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews