Cutting Tip, One Piece, Size 2NFF, Propane

VALUE BRAND| Zoro #: G0487085| Mfr #: 2CZB4

$7.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Size: 2NFF
Oxygen Pressure: 43.511 psi
Item: Cutting Tip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0487085 Mfr #: 2CZB4
Size: 2NFFOxygen Pressure: 43.511 psi
Item: Cutting TipSeries: 6290
Steel Thickness: 2"Type: 1 Piece
Gas Service: PropaneCountry of Origin (subject to change): China

Product Description

Cutting Tip, 6290, Size 2NFF, Gas Service Propane, Steel Thickness 2 In., Oxygen Pressure 43.511 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews