Cutting Tip, One Piece, Size 3, Acetylene

VALUE BRAND| Zoro #: G0586467| Mfr #: 2CYZ6

$9.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acetylene Flow: 22 to 26 cfh
Size: 3
Gas Service: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586467 Mfr #: 2CYZ6
Acetylene Flow: 22 to 26 cfhSize: 3
Gas Service: AcetyleneAcetylene Pressure: 8 psi
Type: 1 PieceOxygen Pressure: 36 to 50 psi
Item: Cutting TipOxygen Flow: 210 to 240 cfh
Series: 3-101Steel Thickness: 2" to 2-1/2"
Country of Origin (subject to change): China

Description

Cutting Tip, 3-101, Size 3, Gas Service Acetylene, Steel Thickness 2 In. to 2-1/2 In., Acetylene Flow 22 to 26 cfh, Acetylene Pressure 8 psi, Oxygen Flow 210 to 240 cfh, Oxygen Pressure 36 to 50 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews