KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, One Piece, Size 3, Acetylene

VALUE BRAND| Zoro #: G0670144| Mfr #: 2CZA3

$13.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 6290
Oxygen Pressure: 58 psi
Type: 1 Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670144 Mfr #: 2CZA3
Series: 6290Oxygen Pressure: 58 psi
Type: 1 PieceItem: Cutting Tip
Size: 3Steel Thickness: 3"
Acetylene Pressure: 5 to 15 psiGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 6290, Size 3, Gas Service Acetylene, Steel Thickness 3 In., Acetylene Pressure 5 to 15 psi, Oxygen Pressure 58 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews