Cutting Tip, Two Piece, Size 0AC, Acetylene

VALUE BRAND| Zoro #: G2435973| Mfr #: 2CZA6

$5.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 6290
Type: 2 Piece
Item: Cutting Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435973 Mfr #: 2CZA6
Series: 6290Type: 2 Piece
Item: Cutting TipSize: 0AC
Steel Thickness: 5/8"Gas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 6290, Size 0AC, Gas Service Acetylene, Steel Thickness 5/8 In., 2 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews