KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder Magnet, Neodymium, 0.8 lb. Pull

VALUE BRAND| Zoro #: G0738412| Mfr #: 6YA58

$1.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.275"
Max. Pull: 0.8 lb.
Stability Temp.: 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738412 Mfr #: 6YA58
Thickness: 0.275"Max. Pull: 0.8 lb.
Stability Temp.: 300 Degrees FMaterial: Bonded Neodymium
Diameter: 2/13"Item: Cylinder Magnet
Country of Origin (subject to change): China

Description

Cylinder Magnet, Material Bonded Neodymium, Max. Pull 0.8 lb., Thickness 0.275 In., Diameter 2/13 In., Stability Temp. 300 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews