Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25

VALUE BRAND| Zoro #: G0399314| Mfr #: 2RMW3

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Write on Surface: Yes
Includes: Nylon Ties
Legend/Background Color: Black, Red/White
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0399314 Mfr #: 2RMW3
Write on Surface: YesIncludes: Nylon Ties
Legend/Background Color: Black, Red/WhiteLegend Color: black
Legend Style: TextHeader: Danger
Header Background Color: Black, Red, WhiteTie Material: Nylon
Width: 3"Grommet Material: Metal
Background Color: WhiteHeader Legend Color: White
Standards: OSHA 29 CFR 1910.147Height: 5-3/4"
Hole Size: 3/8"Legend: Do Not Operate
Item: Danger TagMaterial: Polyester
Reverse Side Legend: Do Not Remove This Tag Remarks___Country of Origin (subject to change): China

Product Description

Danger Tag, Material Polyester, Legend Do Not Operate, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews