KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25

VALUE BRAND| Zoro #: G1946271| Mfr #: 2RMW2

$19.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Header Background Color: Black, Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946271 Mfr #: 2RMW2
Width: 3"Tie Material: Nylon
Header Background Color: Black, Red, WhiteIncludes: Nylon Ties
Legend Color: blackMaterial: Polyester
Hole Size: 3/8"Grommet Material: Metal
Item: Danger TagLegend/Background Color: Black, Red/White
Legend: Defective Equipment Do Not Use Until Removed RemarksHeight: 5-3/4"
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteStandards: OSHA 29 CFR 1910.147
Write on Surface: YesHeader: Danger
Country of Origin (subject to change): China

Description

Danger Tag, Material Polyester, Legend Defective Equipment Do Not Use Until Removed Remarks, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews