KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25

VALUE BRAND| Zoro #: G0903095| Mfr #: 2RMW9

$19.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Header Background Color: Black, Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903095 Mfr #: 2RMW9
Width: 3"Tie Material: Nylon
Header Background Color: Black, Red, WhiteIncludes: Nylon Ties
Legend Color: blackMaterial: Polyester
Reverse Side Legend: Do Not Remove This Tag Remarks___Hole Size: 3/8"
Grommet Material: MetalItem: Danger Tag
Legend/Background Color: Black, Red/WhiteLegend: Unsafe Do Not Use
Height: 5-3/4"Background Color: White
Legend Style: TextHeader Legend Color: White
Standards: OSHA 29 CFR 1910.147Write on Surface: Yes
Header: DangerCountry of Origin (subject to change): China

Description

Danger Tag, Material Polyester, Legend Unsafe Do Not Use, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews