1/2"-20 x 4" Plain Aluminum Double End Internal Threaded Stud, 1 pk.

VALUE BRAND| Zoro #: G2385162| Mfr #: LINKT158

$25.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385162 Mfr #: LINKT158
System of Measurement: InchRockwell Hardness: B85-B95
Finish: PlainThread Type: UNF
Material: AluminumItem: Double End Internal Threaded Stud
Thread Length Type: EqualMin. Tensile Strength (PSI): 35, 000
Class: 2AWorkable Length: 3"
Thread Length (B): 1"Thread Length (A): 1"
Thread Direction: Right or Left HandShank Type: Hex
Overall Length: 4"Thread Size: 1/2"-20
Country of Origin (subject to change): United States

Product Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 4 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.