KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 x 6" Plain Aluminum Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G1189203| Mfr #: LINKT164

$20.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1"
Thread Size: 1/2"-20
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189203 Mfr #: LINKT164
Thread Length (A): 1"Thread Size: 1/2"-20
Overall Length: 6"Thread Type: UNF
Finish: PlainGrade: -
Class: 2AShank Type: Hex
Thread Length Type: EqualRockwell Hardness: B85-B95
Item: Double End Internal Threaded StudPackage Quantity: 1
Min. Tensile Strength (PSI): 35,000System of Measurement: Inch
Workable Length: 5"Material: Aluminum
Thread Length (B): 1"Thread Direction: Right or Left Hand
Country of Origin (subject to change): United States

Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 6 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews