KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 x 6" Zinc Plated Steel Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G1020756| Mfr #: LINK25006IZ

$9.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1"
Thread Size: 1/4"-28
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020756 Mfr #: LINK25006IZ
Thread Length (A): 1"Thread Size: 1/4"-28
Overall Length: 6"Thread Type: UNF
Finish: zincGrade: -
Class: 2AShank Type: Round
Thread Length Type: EqualRockwell Hardness: B80-B90
Item: Double End Internal Threaded StudPackage Quantity: 1
Min. Tensile Strength (PSI): 70,000System of Measurement: Inch
Workable Length: 5"Material: steel
Thread Length (B): 1"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Double End Internal Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 6 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Reviews