1/4"-28 x 12" Zinc Plated Steel Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G0901677| Mfr #: LINK25012IZ

$14.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
System of Measurement: Inch
Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901677 Mfr #: LINK25012IZ
Material: steelSystem of Measurement: Inch
Thread Size: 1/4"-28Package Quantity: 1
Workable Length: 11"Grade: -
Thread Length Type: EqualThread Length (B): 1"
Overall Length: 12"Thread Direction: Right Hand
Class: 2AFinish: zinc
Shank Type: RoundMin. Tensile Strength (PSI): 70,000
Item: Double End Internal Threaded StudRockwell Hardness: B80-B90
Thread Type: UNFThread Length (A): 1"
Country of Origin (subject to change): United States

Description

Double End Internal Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 12 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Reviews