THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-28 x 3" Plain Aluminum Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G1543236| Mfr #: LINKT054

$20.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85-B95
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543236 Mfr #: LINKT054
Package Quantity: 1Rockwell Hardness: B85-B95
Finish: PlainOverall Length: 3"
Shank Type: HexGrade: -
Thread Size: 1/4"-28Thread Length (B): 3/4"
Thread Type: UNFMin. Tensile Strength (PSI): 35,000
Material: AluminumThread Length (A): 3/4"
Item: Double End Internal Threaded StudThread Direction: Right or Left Hand
Thread Length Type: EqualClass: 2A
Workable Length: 2-1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/4-28, Overall Length 3 In, Thread Length (A) 3/4 In, Thread Length (B) 3/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews