PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4"-28 x 6" Plain Aluminum Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G0843787| Mfr #: LINKT064

$25.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843787 Mfr #: LINKT064
Thread Type: UNFClass: 2A
System of Measurement: InchThread Length Type: Equal
Item: Double End Internal Threaded StudMin. Tensile Strength (PSI): 35, 000
Rockwell Hardness: B85-B95Shank Type: Hex
Overall Length: 6"Thread Size: 1/4"-28
Material: aluminumFinish: Plain
Workable Length: 5-1/4"Thread Length (B): 3/4"
Thread Length (A): 3/4"Thread Direction: Right or Left Hand
Country of Origin (subject to change): United States

Product Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/4-28, Overall Length 6 In, Thread Length (A) 3/4 In, Thread Length (B) 3/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews