Dbl End Internal Thd Stud, 3/8-24

VALUE BRAND| Zoro #: G1841813| Mfr #: 108524

$25.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841813 Mfr #: 108524
System of Measurement: InchThread Type: UNF
Item: Double End Internal Threaded StudThread Length Type: Equal
Grade: -Class: 2A
Thread Length (A): 1"Thread Direction: Right or Left Hand
Min. Tensile Strength (PSI): 35, 000Rockwell Hardness: B85-B95
Shank Type: HexOverall Length: 6"
Thread Size: 3/8"-24Material: Aluminum
Finish: PlainWorkable Length: 5"
Thread Length (B): 1"Country of Origin (subject to change): United States

Product Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 6 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35, 000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.