3/8"-24 x 6" Plain Aluminum Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G2308564| Mfr #: LINK37506IA

$11.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85-B95
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308564 Mfr #: LINK37506IA
Package Quantity: 1Rockwell Hardness: B85-B95
Finish: PlainOverall Length: 6"
Shank Type: RoundGrade: -
Thread Size: 3/8"-24Thread Length (B): 1-1/4"
Thread Type: UNFMin. Tensile Strength (PSI): 35,000
Material: AluminumThread Length (A): 1-1/4"
Item: Double End Internal Threaded StudThread Direction: Right Hand
Thread Length Type: EqualClass: 2A
Workable Length: 4-3/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Double End Internal Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 6 In, Thread Length (A) 1 1/4 In, Thread Length (B) 1 1/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews