3/8"-24 x 4" Plain Aluminum Double End Internal Threaded Stud, 1 pk.

VALUE BRAND| Zoro #: G2341647| Mfr #: LINKT128

$24.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341647 Mfr #: LINKT128
System of Measurement: InchThread Type: UNF
Item: Double End Internal Threaded StudThread Length Type: Equal
Class: 2AMin. Tensile Strength (PSI): 35, 000
Rockwell Hardness: B85-B95Shank Type: Hex
Overall Length: 4"Thread Size: 3/8"-24
Material: AluminumFinish: Plain
Workable Length: 3"Thread Length (B): 1"
Thread Length (A): 1"Thread Direction: Right or Left Hand
Country of Origin (subject to change): United States

Product Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 4 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.