20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dbl End Internal Thd Stud, 3/8-24

VALUE BRAND| Zoro #: G1121005| Mfr #: LINKT136

$37.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1121005 Mfr #: LINKT136
System of Measurement: InchRockwell Hardness: B85-B95
Finish: PlainThread Type: UNF
Material: AluminumItem: Double End Internal Threaded Stud
Thread Length Type: EqualGrade: -
Min. Tensile Strength (PSI): 35, 000Class: 2A
Workable Length: 11"Thread Length (B): 1"
Thread Length (A): 1"Thread Direction: Right or Left Hand
Shank Type: HexOverall Length: 12"
Thread Size: 3/8"-24Country of Origin (subject to change): United States

Product Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 12 In, Thread Length (A) 1 In, Thread Length (B) 1 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.