KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-20 x 12" Plain Aluminum Double End Internal Threaded Stud

VALUE BRAND| Zoro #: G0647464| Mfr #: LINK43712IA

$12.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-3/8"
Thread Size: 7/16"-20
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647464 Mfr #: LINK43712IA
Thread Length (A): 1-3/8"Thread Size: 7/16"-20
Overall Length: 12"Class: 2A
Thread Type: UNFFinish: Plain
Grade: -Shank Type: Round
Thread Length Type: EqualRockwell Hardness: B85-B95
Item: Double End Internal Threaded StudPackage Quantity: 1
Min. Tensile Strength (PSI): 35,000System of Measurement: Inch
Workable Length: 10-5/8"Material: Aluminum
Thread Length (B): 1-3/8"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Double End Internal Stud, Aluminum, Finish Plain, Thread Size 7/16-20, Overall Length 12 In, Thread Length (A) 1 3/8 In, Thread Length (B) 1 3/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews