Zoro Select
Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 4 in, Aluminum, Plain
Mfr # LINKH050
Zoro # G1627577
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 10-32
- Thread Length A 1 in
- Thread Length B 1 in
- Length 4 in
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK 5MTU1
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK 40507
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 2 ft, Steel, Zinc Plated LINK31224EZ
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK M21520.100.0035
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain LINK50006EA
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK 40905
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Plain, 50 PK M21520.120.0065
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 58 mm, Steel, Plain, 50 PK M21520.140.0040
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 80 mm, Steel, Plain, 10 PK M21520.240.0050
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 60 mm, Steel, Plain, 100 PK M21520.080.0050
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK 40707
- Zoro Select Double-Ended Rods & Studs