Dbl End Thd Stud, 10-32, Stl

VALUE BRAND| Zoro #: G1229417| Mfr #: LINK21812EZ

$12.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229417 Mfr #: LINK21812EZ
System of Measurement: InchThread Type: UNF
Item: Double End Threaded StudThread Length Type: Equal
Grade: -Class: 2A
Min. Tensile Strength (PSI): 70, 000Rockwell Hardness: B80-B90
Shank Type: RoundOverall Length: 12"
Thread Size: #10-32Material: Steel
Finish: ZincWorkable Length: 10-13/16"
Thread Length (B): 1-3/16"Thread Length (A): 1-3/16"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 10-32, Overall Length 12 In, Thread Length (A) 1 3/16 In, Thread Length (B) 1 3/16 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70, 000 PSI, Rockwell Hardness B80-B90

Product Reviews

Save 15%. Sign up for Z-mail.