1/2"-20 x 18" Plain Aluminum Double End Threaded Stud, 1 pk.

VALUE BRAND| Zoro #: G1868806| Mfr #: LINK50018EA

$18.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868806 Mfr #: LINK50018EA
System of Measurement: InchThread Type: UNF
Item: Double End Threaded StudThread Length Type: Equal
Class: 2AMin. Tensile Strength (PSI): 35, 000
Rockwell Hardness: B85-B95Shank Type: Round
Overall Length: 18"Thread Size: 1/2"-20
Material: AluminumFinish: Plain
Workable Length: 16"Thread Length (B): 2"
Thread Length (A): 2"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 18 In, Thread Length (A) 2 In, Thread Length (B) 2 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.