KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 x 30" Plain Aluminum Double End Threaded Stud

VALUE BRAND| Zoro #: G0727124| Mfr #: LINK50030EA

$17.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
System of Measurement: Inch
Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727124 Mfr #: LINK50030EA
Material: AluminumSystem of Measurement: Inch
Thread Size: 1/2"-20Package Quantity: 1
Workable Length: 28"Grade: -
Thread Length Type: EqualThread Length (B): 2"
Overall Length: 30"Thread Direction: Right Hand
Class: 2AFinish: Plain
Shank Type: RoundMin. Tensile Strength (PSI): 35,000
Item: Double End Threaded StudRockwell Hardness: B85-B95
Thread Type: UNFThread Length (A): 2"
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 30 In, Thread Length (A) 2 In, Thread Length (B) 2 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews