Dbl End Thd Stud, 1/4-28, Stl

VALUE BRAND| Zoro #: G1881205| Mfr #: LINK25006EZ

$7.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881205 Mfr #: LINK25006EZ
System of Measurement: InchThread Type: UNF
Item: Double End Threaded StudThread Length Type: Equal
Grade: -Class: 2A
Material: SteelFinish: Zinc
Workable Length: 4-1/2"Thread Length (B): 1-1/2"
Thread Length (A): 1-1/2"Thread Direction: Right Hand
Min. Tensile Strength (PSI): 70, 000Rockwell Hardness: B80-B90
Shank Type: RoundOverall Length: 6"
Thread Size: 1/4"-28Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 6 In, Thread Length (A) 1 1/2 In, Thread Length (B) 1 1/2 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Product Reviews

Save 15%. Sign up for Z-mail.