Dbl End Thd Stud, 1/4-28, Stl

VALUE BRAND| Zoro #: G1735307| Mfr #: LINK25012EZ

$8.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1735307 Mfr #: LINK25012EZ
Thread Direction: Right HandMaterial: Steel
Item: Double End Threaded StudOverall Length: 12"
Grade: -Workable Length: 10-1/2"
Class: 2ASystem of Measurement: Inch
Thread Size: 1/4"-28Thread Length (B): 1-1/2"
Finish: ZincThread Length (A): 1-1/2"
Thread Length Type: EqualMin. Tensile Strength (PSI): 70, 000
Rockwell Hardness: B80-B90Thread Type: UNF
Shank Type: RoundCountry of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 12 In, Thread Length (A) 1 1/2 In, Thread Length (B) 1 1/2 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70, 000 PSI, Rockwell Hardness B80-B90

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.