3/4"-10 x 6" Black Oxide Steel Double End Threaded Studs, 2 pk.

VALUE BRAND| Zoro #: G0258851| Mfr #: 40907

$6.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: C27
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258851 Mfr #: 40907
Package Quantity: 2Rockwell Hardness: C27
Finish: black oxideOverall Length: 6"
Shank Type: SquareThread Size: 3/4"-10
Thread Length (B): 2"Thread Type: UNC
Min. Tensile Strength (PSI): 125,000Material: steel
Thread Length (A): 2"Item: Double End Threaded Stud
Thread Direction: Right HandThread Length Type: Equal
Class: 2AWorkable Length: 4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size 3/4-10, Overall Length 6 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 2 In, Thread Length Opposite End 2 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews