3/4"-16 x 24" Plain Aluminum Double End Threaded Stud

VALUE BRAND| Zoro #: G0813705| Mfr #: LINK75024EA

$32.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813705 Mfr #: LINK75024EA
Finish: PlainRockwell Hardness: B85-B95
Item: Double End Threaded StudSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 35, 000
Material: aluminumThread Length Type: Equal
Thread Type: UNFWorkable Length: 20-3/8"
Thread Length (B): 3-5/8"Thread Length (A): 3-5/8"
Thread Direction: Right HandShank Type: Round
Overall Length: 24"Thread Size: 3/4"-16
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 3/4-16, Overall Length 24 In, Thread Length (A) 3 5/8 In, Thread Length (B) 3 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.