KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 x 30" Plain Aluminum Double End Threaded Stud

VALUE BRAND| Zoro #: G1220642| Mfr #: LINK75030EA

$32.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 3-5/8"
Thread Size: 3/4"-16
Overall Length: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220642 Mfr #: LINK75030EA
Thread Length (A): 3-5/8"Thread Size: 3/4"-16
Overall Length: 30"Thread Type: UNF
Finish: PlainGrade: -
Class: 2AShank Type: Round
Thread Length Type: EqualRockwell Hardness: B85-B95
Item: Double End Threaded StudPackage Quantity: 1
Min. Tensile Strength (PSI): 35,000System of Measurement: Inch
Workable Length: 26-3/8"Material: Aluminum
Thread Length (B): 3-5/8"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 3/4-16, Overall Length 30 In, Thread Length (A) 3 5/8 In, Thread Length (B) 3 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews