PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4"-16 x 4" Plain Aluminum Double End Threaded Stud

VALUE BRAND| Zoro #: G0441944| Mfr #: LINKH070

$46.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441944 Mfr #: LINKH070
Item: Double End Threaded StudThread Type: UNF
System of Measurement: InchClass: 2A
Thread Length Type: EqualThread Length (A): 1-3/4"
Thread Direction: Right or Left HandMin. Tensile Strength (PSI): 35, 000
Rockwell Hardness: B85-B95Shank Type: Hex
Overall Length: 4"Thread Size: 3/4"-16
Material: aluminumFinish: Plain
Workable Length: 2-1/4"Thread Length (B): 1-3/4"
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 3/4-16, Overall Length 4 In, Thread Length (A) 1 3/4 In, Thread Length (B) 1 3/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews