15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Dbl End Thd Stud, 3/8-16x4 OAL, PK2

VALUE BRAND| Zoro #: G2123003| Mfr #: 40506

$3.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123003 Mfr #: 40506
Thread Type: UNCThread Direction: Right Hand
Material: SteelItem: Double End Threaded Stud
Overall Length: 4"Class: 2A
Thread Size: 3/8"-16Workable Length: 2-3/4"
Finish: Black OxideSystem of Measurement: Inch
Thread Length (B): 1-1/4"Thread Length (A): 1-1/4"
Thread Length Type: EqualMin. Tensile Strength (PSI): 125, 000
Rockwell Hardness: C27Shank Type: Square
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Thread Size 3/8-16, Overall Length 4 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 1/4 In, Thread Length Opposite End 1 1/4 In, Shank Type Square, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125, 000 PSI, Class 2A, Package 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.