KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 x 4" Plain Aluminum Double End Threaded Stud

VALUE BRAND| Zoro #: G1104862| Mfr #: LINKH058

$29.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 1-1/4"
Thread Size: 5/16"-24
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104862 Mfr #: LINKH058
Thread Length (A): 1-1/4"Thread Size: 5/16"-24
Overall Length: 4"Thread Type: UNF
Finish: PlainGrade: -
Class: 2AShank Type: Hex
Thread Length Type: EqualRockwell Hardness: B85-B95
Item: Double End Threaded StudPackage Quantity: 1
Min. Tensile Strength (PSI): 35,000System of Measurement: Inch
Workable Length: 2-3/4"Material: Aluminum
Thread Length (B): 1-1/4"Thread Direction: Right or Left Hand
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 5/16-24, Overall Length 4 In, Thread Length (A) 1 1/4 In, Thread Length (B) 1 1/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Reviews