Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16"-24 x 6" Zinc Plated Steel Double End Threaded Stud

VALUE BRAND| Zoro #: G2173945| Mfr #: LINK31206EZ

$7.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B80-B90
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173945 Mfr #: LINK31206EZ
Package Quantity: 1Rockwell Hardness: B80-B90
Finish: zincOverall Length: 6"
Shank Type: RoundGrade: -
Thread Size: 5/16"-24Thread Length (B): 1-5/8"
Thread Type: UNFMin. Tensile Strength (PSI): 70,000
Material: steelThread Length (A): 1-5/8"
Item: Double End Threaded StudThread Direction: Right Hand
Thread Length Type: EqualClass: 2A
Workable Length: 4-3/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 5/16-24, Overall Length 6 In, Thread Length (A) 1 5/8 In, Thread Length (B) 1 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Reviews