5/16"-24 x 12" Zinc Plated Steel Double End Threaded Stud

VALUE BRAND| Zoro #: G1216704| Mfr #: LINK31212EZ

$10.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
System of Measurement: Inch
Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216704 Mfr #: LINK31212EZ
Material: steelSystem of Measurement: Inch
Thread Size: 5/16"-24Package Quantity: 1
Workable Length: 10-3/8"Grade: -
Thread Length Type: EqualThread Length (B): 1-5/8"
Overall Length: 12"Thread Direction: Right Hand
Class: 2AFinish: zinc
Shank Type: RoundMin. Tensile Strength (PSI): 70,000
Item: Double End Threaded StudRockwell Hardness: B80-B90
Thread Type: UNFThread Length (A): 1-5/8"
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 5/16-24, Overall Length 12 In, Thread Length (A) 1 5/8 In, Thread Length (B) 1 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Reviews