5/16"-24 x 18" Zinc Plated Steel Double End Threaded Stud, 1 pk.

VALUE BRAND| Zoro #: G1127761| Mfr #: LINK31218EZ

$15.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127761 Mfr #: LINK31218EZ
System of Measurement: InchThread Type: UNF
Item: Double End Threaded StudThread Length Type: Equal
Class: 2AMin. Tensile Strength (PSI): 70, 000
Rockwell Hardness: B80-B90Shank Type: Round
Overall Length: 18"Thread Size: 5/16"-24
Material: steelFinish: zinc
Workable Length: 16-3/8"Thread Length (B): 1-5/8"
Thread Length (A): 1-5/8"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 5/16-24, Overall Length 18 In, Thread Length (A) 1 5/8 In, Thread Length (B) 1 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Product Reviews

Save 15%. Sign up for Z-mail.