5/8"-18 x 30" Plain Aluminum Double End Threaded Stud

VALUE BRAND| Zoro #: G1338267| Mfr #: LINK62530EA

$30.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338267 Mfr #: LINK62530EA
Thread Type: UNFThread Length Type: Equal
Material: aluminumItem: Double End Threaded Stud
Min. Tensile Strength (PSI): 35, 000Class: 2A
System of Measurement: InchRockwell Hardness: B85-B95
Finish: PlainWorkable Length: 26-3/8"
Thread Length (B): 3-5/8"Thread Length (A): 3-5/8"
Thread Direction: Right HandShank Type: Round
Overall Length: 30"Thread Size: 5/8"-18
Country of Origin (subject to change): United States

Product Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 5/8-18, Overall Length 30 In, Thread Length (A) 3 5/8 In, Thread Length (B) 3 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.