Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Dbl Pulley Block, Wire Rope, 1550 lb Cap.

VALUE BRAND| Zoro #: G2401156| Mfr #: 5ULL5

$26.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Block Material: Steel
Item: Double Pulley Block
Sheave Outside Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401156 Mfr #: 5ULL5
Block Material: SteelItem: Double Pulley Block
Sheave Outside Dia.: 3-1/2"Eye Hook Inside Dia.: 13/16"
Max. Cable Size: 5/16"Designed For: Wire Rope
Attachment Type: Swivel EyeSheave Material: Steel
Bearing Type: PlainWorking Load Limit: 1550 lb.
Finish: GalvanizedCountry of Origin (subject to change): China

Description

Double Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Eye Hook Inside Dia. 13/16 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews