KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dbl Pulley Block, Wire Rope, 440 lb. Cap.

VALUE BRAND| Zoro #: G0652206| Mfr #: 5ULN5

$16.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 440 lb.
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652206 Mfr #: 5ULN5
Sheave Material: SteelWorking Load Limit: 440 lb.
Finish: GalvanizedMounting Hole Dia.: 3/16"
Bearing Type: PlainDesigned For: Wire Rope
Block Material: SteelMax. Cable Size: 3/16"
Sheave Outside Dia.: 2-1/2"Item: Double Pulley Block
Attachment Type: Side MountCountry of Origin (subject to change): China

Description

Double Pulley Block, Designed For Wire Rope, Attachment Type Side Mount, Max. Cable Size 3/16 In., Working Load Limit 440 lb., Sheave Outside Dia. 2-1/2 In., Bearing Type Plain, Mounting Hole Dia. 3/16 In., Block Material Steel, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews