KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dbl Pulley Block, Wire Rope, 600 lb Cap.

VALUE BRAND| Zoro #: G1818135| Mfr #: 5ULL4

$11.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 600 lb.
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818135 Mfr #: 5ULL4
Sheave Material: SteelWorking Load Limit: 600 lb.
Finish: GalvanizedBearing Type: Plain
Designed For: Wire RopeBlock Material: Steel
Max. Cable Size: 3/16"Sheave Outside Dia.: 2"
Item: Double Pulley BlockAttachment Type: Swivel Eye
Sheave Inside Dia.: 1/2"Eye Hook Inside Dia.: 5/8"
Country of Origin (subject to change): China

Description

Double Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 3/16 In., Working Load Limit 600 lb., Sheave Outside Dia. 2 In., Eye Hook Inside Dia. 5/8 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews