KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dbl Pulley Block, Wire Rope, 600 lb. Cap.

VALUE BRAND| Zoro #: G1743567| Mfr #: 5ULN6

$10.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Sheave Material: Steel
Working Load Limit: 600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743567 Mfr #: 5ULN6
Width: 12"Sheave Material: Steel
Working Load Limit: 600 lb.Finish: Galvanized
Length: 12.4"Mounting Hole Dia.: 3/16"
Block Material: SteelDesigned For: Wire Rope
Bearing Type: PlainMax. Cable Size: 3/16"
Sheave Outside Dia.: 2"Item: Double Pulley Block
Attachment Type: Flat MountDepth: 5.6"
Sheave Inside Dia.: 1/2"Sheave Width: 5/16"
Country of Origin (subject to change): China

Description

Double Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 3/16 In., Working Load Limit 600 lb., Sheave Outside Dia. 2 In., Sheave Inside Dia. 1/2 In., Sheave Width 5/16 In., Bearing Type Plain, Mounting Hole Dia. 3/16 In., Block Material Steel, Sheave Material Steel, Length 12.4 In., Width 12 In., Depth 5.6 In., Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews