Shop Alternate Products
This Product is Discontinued
Zoro Select
Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Galvanized (Discontinued)
Mfr # 5ULN3
Zoro # G1288917
This Product is Discontinued
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit 660 lb
- Finish Galvanized