Dbl Pulley Block, Wire Rope, 800 lb. Cap.

VALUE BRAND| Zoro #: G0924567| Mfr #: 5ULN7

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924567 Mfr #: 5ULN7
Item: Double Pulley BlockSheave Material: Steel
Block Material: SteelMax. Cable Size: 1/4"
Sheave Outside Dia.: 3"Mounting Hole Dia.: 3/16"
Attachment Type: Flat MountWorking Load Limit: 800 lb.
Designed For: Wire RopeFinish: Galvanized
Bearing Type: PlainCountry of Origin (subject to change): China

Product Description

Double Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Bearing Type Plain, Mounting Hole Dia. 3/16 In., Block Material Steel, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.