Shop Alternate Products
This Product is Discontinued
Zoro Select
Deck Screw, Steel, Flat Head, 900 PK (Discontinued)
Mfr # 5JUK3
Zoro # G2137003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Flat
- Drive Size T25
- Material Steel
- Finish 1000 Hour Bronze Ceramic
- Application For Outdoor Wood to Wood Projects