Deck Screw, Ceramic, #10 x 5, PK221

VALUE BRAND| Zoro #: G0523582| Mfr #: 5JUJ9

$39.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523582 Mfr #: 5JUJ9
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsSize: #10
Material: SteelLength: 5"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Thread Style: -Head Type: Flat
Driver Size: T25Drive Type: Star
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #10, Length 5 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 221

Product Reviews