Deck Screw, Ceramic, #10 x4 In, PK57

VALUE BRAND| Zoro #: G0301332| Mfr #: 5JUJ0

$9.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301332 Mfr #: 5JUJ0
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsDriver Size: T25
Drive Type: StarSize: #10
Material: steelLength: 4"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Head Type: FlatCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #10, Length 4 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 57

Product Reviews