Deck Screw, Ceramic, #8 x2 In, PK164

VALUE BRAND| Zoro #: G2227495| Mfr #: 5JUH5

$6.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227495 Mfr #: 5JUH5
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsSize: #8
Material: steelLength: 2"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Head Type: FlatDriver Size: T20
Drive Type: StarCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T20, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 164

Product Reviews