20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Deck Screw, Ceramic, #8 x2 In, PK825

VALUE BRAND| Zoro #: G1030355| Mfr #: 5JUJ3

$29.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030355 Mfr #: 5JUJ3
Item: Deck ScrewSystem of Measurement: Inch
Application: For Outdoor Wood To Wood ProjectsLength: 2"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Head Type: FlatDriver Size: T20
Drive Type: StarSize: #8
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T20, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 825