Deck Screw, Ceramic, #8x1 1/4, Pk1265

VALUE BRAND| Zoro #: G0570315| Mfr #: 5JUJ1

$34.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570315 Mfr #: 5JUJ1
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsDriver Size: T20
Drive Type: StarSize: #8
Material: SteelLength: 1-1/4"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Thread Style: -Head Type: Flat
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 1 1/4 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T20, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 1265

Product Reviews