Deck Screw, Ceramic, #9 x 3, PK2000

VALUE BRAND| Zoro #: G1214455| Mfr #: 5JUK2

$117.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1214455 Mfr #: 5JUK2
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsThread Type: Cross Cut Thread
Head Type: FlatDriver Size: T25
Drive Type: StarSize: #9
Material: steelLength: 3"
Finish: 1000 Hour Bronze CeramicCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 2000

Product Reviews