Deck Screw, Ceramic, #9 x3 In, PK450

VALUE BRAND| Zoro #: G1873611| Mfr #: 5JUJ5

$34.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873611 Mfr #: 5JUJ5
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsDriver Size: T25
Drive Type: StarSize: #9
Material: SteelLength: 3"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Thread Style: -Head Type: Flat
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 450

Product Reviews